Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Terminal Puller, 4 In
Mfr # 1EFY2
Zoro # G0636851
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Handle Material Steel
- Type Battery Terminal Puller
- Application Used To Remove The Battery Terminal Clamp
- Spreading Range (In.) 1/4 to 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EFY2
- Zoro # G0636851
- UPC # 190735748015
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length (In.) | 4 in |
Length | 4 in |
Overall Length | 4 in |
Details
Item | Battery terminal puller |
Handle Material | Steel |
Type | Battery Terminal Puller |
Application | Used To Remove The Battery Terminal Clamp |
Spreading Range (In.) | 1/4 to 1-1/8 |
Features | A Spring-Loaded Clamp and Tip Wedges Underneath Terminal Clamps; The Screw Presses Down on the Battery Post to Lift Terminal Clamps Off of the Post |
Tool Type | Battery Terminal Puller |
Spreading Range | 1/4 in to 1 1/8 in |
Description
Battery Terminal Puller, Application Removing Battery Terminal Clamps, Tool Type Battery Terminal Puller, Overall Length 4 in, Capacity -, Handle Material Steel, Includes -, Spreading Range 1/4 in to 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- KEN-TOOL PROFESSIONAL WHEEL WEIGHT TOOL (KEN35354)
- MICKEY THOMPSON 15X10 5X4.5 3-5/8 MT CLASSIC III (90000001761)
- YANHUA YanHua: BMW DME Adapter - X4/X8 (YH-X4X8)
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- WESTWARD Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2 (23YZ34)
- WESTWARD Lug, 2/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ04)
- WESTWARD Lug, 2/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ05)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- WESTWARD Lug, 4/0 ga, 1/2", Crimp/Solder, PK5 (23ZA19)
- QUICKCABLE Flag Crimp, Pos, 1 Gauge, PK5 (4301-005P)
- Westward Automotive Battery Terminal Components & Parts