Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Terminal Flag, 3/0 ga., Purple, PK5
Mfr # 23PC94
Zoro # G5403562
original price:
$44.88
66% off
new price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Alignment Flag
- Stud Size 5/16 in
- Color Purple
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC94
- Zoro # G5403562
- UPC # 190735778166
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Details
Item | Battery Terminal |
Gauge | 3/0 ga. |
Alignment | Flag |
Color | Purple |
Connection Material | Copper |
Connection Type | Crimp |
Polarity | Positive |
Color Code | Purple |
Includes | 5/16" Bolts |
Standards | SAE J163 |
Application | Vehicle |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects The Battery Wire to Your Vehicle |
Type | Battery Terminal |
Shop By | Closeouts |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Standards SAE J163, Includes 5/16 in Bolts, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Spark Plug Hole Thread Chaser, 14mm/18mm (20200)
- GROTE Primary Wire, 14 Gauge, Red, 100 ft. Roll (87-7000)
- READYLIFT 4.0IN TAPERED BLOCK 1 DRIVE SHAFT 17-C F250/F350 (66-2740)
- FUNNEL KING Polyethylene, 1-1/2 qt., 18", 6", 1/2", Red (32130)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Black (19YD55)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC78)
- WESTWARD Battery Cable, 4 ga, 100ft., Red (19YD74)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- WESTWARD Battery Cable, 1 ga, 10ft., Red (19YD78)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- Westward Automotive Battery Equipment