Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Terminal Flag, 3/0 ga., Purple, PK5
Mfr # 23PC93
Zoro # G5351717
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Alignment Flag
- Stud Size 5/16 in
- Color Purple
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23PC93
- Zoro # G5351717
- UPC # 190735778159
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Details
Item | Battery Terminal |
Gauge | 3/0 ga. |
Alignment | Flag |
Color | Purple |
Connection Type | Crimp |
Connection Material | Copper |
Polarity | Negative |
Color Code | Purple |
Includes | 5/16" Bolts |
Standards | SAE J163 |
Type | Battery Terminal |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects The Battery Wire to Your Vehicle |
Application | Vehicle |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Standards SAE J163, Includes 5/16 in Bolts, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SACHS Clutch Kit, K70073-02 (K70073-02)
- LIQUI MOLY Top Tec 4200 5W-30 New Generation, 60 Liter, 22086 (22086)
- SEA-DOG Round Voltage -Amp Meter - 6V-30V -0 Amp - 10 Amp Meter (421625-1)
- LUCAS OIL Fuel Treatment, 1x1/5 gal Pail (10080)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange, Includes: 5/16 in Bolts (23PC55)
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- WESTWARD Lug, 2 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY95)
- WESTWARD Lug, 1 ga., 3/8 In., Crimp/Solder, PK25 (23YZ26)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- QUICKCABLE Black Intercell Link Cover, 4H, 12.20, PK5 (215821-005B)
- Westward Automotive Battery Equipment