Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Terminal, 4/0 ga., Yellow, PK5
Mfr # 23PC84
Zoro # G5403535
product price: $31.39
/pk 5, $6.28/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 4/0 ga.
- Stud Size 5/16 in
- Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC84
- Zoro # G5403535
- UPC # 190735778067
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.9 in |
Overall Width | 1 in |
Overall Length | 2 5/16 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 4/0 ga. |
Color | Yellow |
Connection Type | Crimp |
Connection Material | Copper |
Standards | SAE J163 |
Color Code | Yellow |
Includes | 5/16" Bolts |
Polarity | Positive |
Type | Battery Terminal |
Attachment Location | Top |
Application | Vehicle |
Features | The Battery Terminal Acts as a Conductor, in Order to Connect a Battery to a Charger or Load; This Terminal Connects the Battery Wire to Your Vehicle |
Contact Material | Copper |
Maximum Voltage | 600V |
Maximum Temperature | 90 Degrees C |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Positive, Contact Material Copper, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.9 in, Features Tin Plated for Added Conductivity and Corrosion Resistance, Standards SAE J163, Includes 5/16 in Bolts, Attachment Location Top, Maximum Temperature 90 Degrees C, Maximum Voltage 600V, Stud Size 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- DRAW-TITE 00-06 AVAL/SUB/TAH/YUK/ESCAL CLS IV HITCH (41930)
- DORMAN Door Lock Knob #Dorman 75222 (75222)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- WESTWARD Battery Carrier, Steel (1EFX3)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Black (19YD60)
- WESTWARD Lug, 6 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY86)
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- WESTWARD Straight Battery Terminal, 2/0ga, Orng, PK5 (23PC80)
- Westward Automotive Battery Equipment