Shop All Automotive Battery Indicators & Monitors
This Product is Discontinued
Westward
Battery Holder, 9 1/2 In (Discontinued)
Mfr # 1EFZ1
Zoro # G1026557
This Product is Discontinued
Key Features
- Application For Lifting and Carrying Batteries
- Used For Carrying Batteries
- Spreading Range (In.) 5-1/4 to 7-1/2
- Type Battery Holder
- Length (In.) 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EFZ1
- Zoro # G1026557
- UPC # 190735748091
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Indicators & Monitors
Dimensions
Length (In.) | 9 1/2 in |
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Battery Holder |
Application | For Lifting and Carrying Batteries |
Used For | Carrying Batteries |
Spreading Range (In.) | 5-1/4 to 7-1/2 |
Type | Battery Holder |
Handle Material | PVC |
Features | Features a Tubular Steel Handle, PVC Grip, Steel Support Arm and Rubber Pads with Horizontal Ridges. The Design Allows the Battery to Hold itself in Place with its Own Weight |
Tool Type | Battery Carrier |
Spreading Range | 5 1/4 to 7 1/2 in |
Description
Battery Holder, Application Holding Batteries, Tool Type Battery Carrier, Overall Length 9 1/2 in, Capacity -, Handle Material PVC, Includes -, Spreading Range 5 1/4 to 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.