Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Cable, 8 ga, 100ft., Red
Mfr # 19YD68
Zoro # G9076794
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jumper Cable and Batteries
- Gauge 8 ga.
- Color Red
- Connection Material Copper
- Insulation Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YD68
- Zoro # G9076794
- UPC # 190735745533
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 1,200 in |
Wire Size | 8 ga |
Cable Length | 100 ft |
Description
Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 8 ga, Cable Length 100 ft, Wire Color Red, Maximum Voltage 60V, Maximum Current 24 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Positive, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- BETTER BUILT SIDE MOUNT, TRUCK TOOLBOX 48INLX11.5INWX11INH (79011019)
- FOUR SEASONS O-Ring, 24611 (24611)
- ILC Replacement for Osram Sylvania 30126, 2PK (30126 OSRAM SYLVANIA)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Red (19YD90)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Black (19YD55)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC77)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- WESTWARD Battery Cable, 2 ga, 10ft., Black (19YD48)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- Westward Automotive Battery Terminal Components & Parts