Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Cable, 3/0 ga, 10ft., Red
Mfr # 19YD87
Zoro # G9076961
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- For Use With Jumper Cable and Batteries
- Color Red
- Connection Material Copper
- Insulation Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YD87
- Zoro # G9076961
- UPC # 190735745717
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 120 in |
Wire Size | 3/0 ga |
Cable Length | 120 in |
Description
Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 3/0 ga, Cable Length 120 in, Wire Color Red, Maximum Voltage 60V, Maximum Current 239 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Positive, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Battery Tray w/Straps f/24 Series Batteries (415044-1)
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- SUNEX JACK AIR/HYDRAULIC BOTTLE 20 TON (SU4420AH)
- STEELMAN Tire Repair Patch/Plug Combo, 1/4", PK25 (JSG382)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- WESTWARD Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY87)
- WESTWARD Straight Battery Terminal, 4/0 ga., Yellow (23PC59)
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- QUICKCABLE Cap-Off Tool (215920-001)
- Westward Automotive Battery Equipment