Shop All Hand Files and Rasps
Westward
Bastard Cut File Set, 6 PC
Mfr # 1NFK5
Zoro # G1938614
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Square, Triangular
- Length 4 in
- Includes 4 in Warding Bastard, Half-Round Bastard, Round Bastard, Hand Bastard,Square Bastard, Slim Taper, Wooden Handles, Vinyl Pouch
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFK5
- Zoro # G1938614
- UPC # 190735755013
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
File Diameter | 4 in |
File Width | 4 in |
File Length without Tang | 4 in |
Details
Item | File Set |
Profile Shape | Half Round, Round, Square, Triangular |
Includes | 4 in Warding Bastard, Half-Round Bastard, Round Bastard, Hand Bastard,Square Bastard, Slim Taper, Wooden Handles, Vinyl Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 6 |
Cut Type | Bastard |
File Body Finish | Natural |
File Set Type | Bastard Cut Set |
Files Included | 4 in Half Round Bastard, 4 in Hand Bastard, 4 in Round Bastard, 4 in Slim Taper, 4 in Square Bastard, 4 in Warding Bastard |
Includes Handle | Yes |
Container Type | Pouch |
File Coarseness | Bastard Cut |
Face Cut Style | Double-Cut, Single-Cut |
Edge Cut Style | Single |
Material Applications | Stainless Steel |
File Type | Machinists File |
File Style | American Pattern File |
Description
This Westward 1NFK5 Bastard Cut File Set, 6 PC is a six-piece set of hand files and rasps. The set comes in a convenient canvas pouch for easy storage and transport. Each file has a natural finish to prevent rusting and extend its life. This file set contains six different types of cut, including bastard, second cut, smooth, second smooth, taper and round. The length ranges from 4 in., which allows you to work on larger projects with ease. You can't go wrong with the Westward 1NFK5 Bastard Cut File Set, 6 PC if you are looking for an extensive range of hand files and rasps that can handle your job with precision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25 (2NPG5)
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- SENCO Pneumtc Hand Nailer Mini (PC1195)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- WESTWARD Square Hand File, 12 In, 19/20 TPI (12F794)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Three Square File, 8 In, 37/39 TPI (12F770)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- SIMONDS Round File, American, Round, Bastard (78400600)
- Westward Hand Files and Rasps