Shop All Oil Pumps
Westward
Barrel Pump, Lever Action
Mfr # 15F214
Zoro # G4792137
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Action
- Container Size 15 to 55 gal.
- Output 10 oz. /stroke
- Includes Pump with Clear Tube Barrel , 2 in Bung , Telescopic Suction Tube
- Max. Output 10 oz /stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 15 to 55 gal. |
Outlet Size | 3/4"-11.5 NH |
For Container Size | 55 gal |
Description
Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, For Use With Diesel & Kerosene, Heating Oils, Heavy & Light Oils, Motor Oils, Oil Based Fluids, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Compatible Chemicals Automatic Transmission Fluid, Motor Oil
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF RLS 10, Single Row Ball Bearings (RLS 10)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- WESTWARD Oil Pump, Air Operated, Ratio 5:1,275 gal (5TCU5)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- WESTWARD Oil Lube Dispenser, Lever Action (15F213)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal (5TCU1)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- Westward Oil Pumps