Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Bar, Pinch Point
Mfr # 3FE95
Zoro # G2746317
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Treated Carbon Steel
- Overall Width 1 1/8 in
- Pry Bar Sub-Category Pinch Bars
- Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3FE95
- Zoro # G2746317
- UPC # 190735823187
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 51 in |
Overall Width | 1 1/8 in |
Dia. | 1 1/8 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Material | Heat Treated Carbon Steel |
Pry Bar Sub-Category | Pinch Bars |
Item | Pinch Point Bar |
Thickness | 1 1/4 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Pinch Bars |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
End Style | Chisel |
Bar Shape | Round |
End Angle Style | Straight |
Description
Pinch Point Bar, Type Pinch Bars, End Style Chisel, Overall Length 51 in, Bar Shape Round, Bar Diameter 5/8 in, End Angle Style Straight, Tether Ready No, Handle Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111 L, 0.125 W, 0.025 Thick, Carbon Steel (444308)
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- WESTWARD Digging Bar, 51" Overall L, Carbon Steel (493V61)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- Westward Pullers and Separators