Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Bar, Pinch Point
Mfr # 3FE91
Zoro # G2080276
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Treated Carbon Steel
- Overall Width 32 mm
- Pry Bar Sub-Category Pinch Bars
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3FE91
- Zoro # G2080276
- UPC # 190735823149
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 60 in |
Overall Width | 32 mm |
Dia. | 28 mm |
Bar Diameter | 5/8 in |
Details
Color | Black |
Material | Heat Treated Carbon Steel |
Pry Bar Sub-Category | Pinch Bars |
Thickness | 1 1/4 in |
Item | Pinch Point Bar |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Pinch Bars |
Bar Shape | Round |
End Style | Chisel |
End Angle Style | Straight |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
Description
Pinch Point Bar, Type Pinch Bars, End Style Chisel, Overall Length 60 in, Bar Shape Round, Bar Diameter 5/8 in, End Angle Style Straight, Tether Ready No, Handle Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- WESTWARD Bar, Pinch Point (3FE95)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- WESTWARD Digging Bar, 51" Overall L, Carbon Steel (493V61)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- Westward Nail Pullers, Wrecking and Pry Bars