Shop All Bar Clamps
Westward
Bar Clamp, Steel, Standard Rail, 300lb, 80mm
Mfr # 806EN6
Zoro # G910870110
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Application Woodworking
- Sliding Mechanism Clutch
- Jaw Pad Height 3/8 in
- Function Clamp/Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EN6
- Zoro # G910870110
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Jaw Pad Height | 3/8 in |
Overall Depth | 35 mm |
Throat Depth | 3 1/4 in |
Jaw Pad Width | 1 3/8 in |
Overall Length | 674 mm |
Bar Width | 18 13/16 mm |
Throat Depth1 | 80 mm |
Overall Width3 | 221 mm |
Details
Handle Material | Composite Plastic |
Application | Woodworking |
Sliding Mechanism | Clutch |
Function | Clamp/Spreader |
Item | Bar Clamp |
Spreading Capacity - Minimum | 7 1/2 in |
Bar Material | Steel |
Jaw Pad Type | Flat |
Spreading Capacity - Maximum | 25 9/16 in |
Clamping Capacity1 | 18 in |
Clamping Force1 | 300 lb |
Handle Style | Grip |
Bar Type | Standard Rail |
Bar Thickness | 5 13/16 mm |
Clamping Force | 300 lb |
Clamping Capacity | 18 in |
Description
Bar Clamp, Clamping Capacity 18 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 3/8 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 25 9/16 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Composite Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- IRWIN 9 in L x 10 TPI Bi-Metal (21089960GR)
- VEGA Hex and Hex Ball, T-Handle, 4 mm x 6 in (LTB0406)
- PROTO 1 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J10030L)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- WESTWARD 12 in Bar Clamp, Steel Handle and 2 1/2 in Throat Depth (10D595)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (10D552)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- Westward Clamps