Shop All Bar Clamps
Westward
Bar Clamp, Steel, Standard Rail, 300lb, 80mm
Mfr # 806EN5
Zoro # G410869904
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Application Woodworking
- Overall Width3 221 mm
- Overall Length 522 mm
- Throat Depth1 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 806EN5
- Zoro # G410869904
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Overall Width3 | 221 mm |
Overall Length | 522 mm |
Throat Depth1 | 80 mm |
Jaw Pad Width | 1 3/8 in |
Throat Depth | 3 1/4 in |
Bar Width | 18 13/16 mm |
Overall Depth | 35 mm |
Jaw Pad Height | 3/8 in |
Details
Handle Material | Composite Plastic |
Application | Woodworking |
Clamping Capacity1 | 12 in |
Bar Type | Standard Rail |
Spreading Capacity - Minimum | 7 1/2 in |
Bar Material | Steel |
Jaw Pad Type | Flat |
Handle Style | Grip |
Clamping Force1 | 300 lb |
Sliding Mechanism | Clutch |
Item | Bar Clamp |
Spreading Capacity - Maximum | 20 1/16 in |
Function | Clamp/Spreader |
Bar Thickness | 5 13/16 mm |
Clamping Capacity | 12 in |
Clamping Force | 300 lb |
Description
Bar Clamp, Clamping Capacity 12 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 3/8 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 20 1/16 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Composite Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555781 (ET313DC-8Z)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- STABILA Box Level, 72 in.L, Yellow (37472)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- WESTWARD 60 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth (10D630)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- WESTWARD 12 in Bar Clamp, Steel Handle and 2 1/2 in Throat Depth (10D595)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- Westward Clamps