Shop All Bar Clamps
Westward
Bar Clamp, Steel, Standard Rail, 300lb, 80mm
Mfr # 806EN4
Zoro # G310869943
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Application Woodworking
- Handle Style Grip
- Jaw Pad Type Flat
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EN4
- Zoro # G310869943
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth1 | 80 mm |
Throat Depth | 3 1/4 in |
Overall Width3 | 221 mm |
Overall Depth | 35 mm |
Jaw Pad Height | 3/8 in |
Jaw Pad Width | 1 3/8 in |
Bar Width | 18 13/16 mm |
Overall Length | 369 mm |
Details
Handle Material | Composite Plastic |
Application | Woodworking |
Handle Style | Grip |
Jaw Pad Type | Flat |
Bar Material | Steel |
Spreading Capacity - Minimum | 7 1/2 in |
Bar Type | Standard Rail |
Clamping Capacity1 | 6 in |
Sliding Mechanism | Clutch |
Spreading Capacity - Maximum | 13 3/4 in |
Bar Thickness | 5 13/16 mm |
Item | Bar Clamp |
Clamping Force1 | 300 lb |
Function | Clamp/Spreader |
Clamping Capacity | 6 in |
Clamping Force | 300 lb |
Description
Bar Clamp, Clamping Capacity 6 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 3/8 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 13 3/4 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Composite Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- Westward Clamps