Shop All Band Saw Blades
Westward
Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 46TX63
Zoro # G4477965
original price:
$45.42
32% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX63
- Zoro # G4477965
- UPC # 190735896068
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 1" |
Blade Length | 119-1/2 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Blade Material | Bi-Metal |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9636)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- GARDNER BENDER Hotblanket PVC Bender, 2" to 3" (BB2030)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- WESTWARD Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX80)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (419122)
- Westward Band Saw Blades