Shop All Band Saw Blades
Westward
Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 46TX82
Zoro # G4477798
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX82
- Zoro # G4477798
- UPC # 190735896235
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 8 ft. 5 in |
Width | 3/4" |
Blade Length | 101 in |
Blade Width | 3/4 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.035 in |
Use Case | General/Maintenance |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Blade Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 101 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/2 Square 54mm Pin type 3/4 Sq. Drive (16644A-P)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- J.W. WINCO GN6336.10-32-M6-25-MS Hand Knob (6336.10-32-M6-25-MS)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- Westward Band Saw Blades