Shop All Band Saw Blades
Westward
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # 46TX79
Zoro # G4477825
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 3/4"
- Teeth per Inch 5/8
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX79
- Zoro # G4477825
- UPC # 190735896204
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 93 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
Blade Material | Bi-Metal |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Bi-Metal |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In (A-170-HG)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic (3003-S)
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- WESTWARD Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX80)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX73)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- SUPERCUT 95 L, 0.125 W, 0.025 Thick, Carbon Steel (440102)
- Westward Band Saw Blades