Shop All Band Saw Blades
Westward
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal
Mfr # 46TX72
Zoro # G4477895
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 3/4"
- Teeth per Inch 3/5
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX72
- Zoro # G4477895
- UPC # 190735896136
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 3/5 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Description
Band Saw Blade, Tool Brand Westward, Teeth per Inch 3/5, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- HOUGEN Pilot-1 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10527)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- WESTWARD Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX69)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX73)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX77)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- Westward Power Saw Blades