Shop All Band Saw Blades
Westward
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal
Mfr # 46TX60
Zoro # G4477999
original price:
$29.12
28% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX60
- Zoro # G4477999
- UPC # 190735896037
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/4" |
Blade Length | 93 in |
Blade Width | 3/4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Raker |
Grade | M42 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Tip Material | Bi-Metal |
Cutting Edge Style | Wavy |
Blade Thickness | 0.035 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Wavy, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- WARNER Spring Kit, Bagged, for Strap‐N‐Stride™ Aluminum, EZ‐Stride® Aluminum, Stride Lite™ Magnesium (6473)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX77)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- WESTWARD Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX69)
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (411140)
- Westward Power Saw Blades