Shop All Band Saw Blades
Westward
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 46TX73
Zoro # G4477886
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 46TX73
- Zoro # G4477886
- UPC # 190735896143
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/2" |
Blade Length | 93 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | Matrix II |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Use Case | General/Maintenance |
Blade Thickness | 0.035 in |
Blade Material | Bi-Metal |
Tip Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- WESTWARD Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX69)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81915D2B51725)
- Westward Band Saw Blades