Shop All Band Saw Blades
Westward
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal
Mfr # 46TX66
Zoro # G4477947
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 5 ft. 4-1/2 in
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX66
- Zoro # G4477947
- UPC # 190735896082
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 64-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Bimetal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
Cutting Edge Style | Hook |
Use Case | General/Maintenance |
Blade Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.025 in |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- ZORO SELECT Insert Install Tool, 3/4, 7/8, M20, M22 (5XA46)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (46TX70)
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- WESTWARD Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX69)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- Westward Band Saw Blades