Shop All Band Saw Blades
Westward
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 46TX70
Zoro # G4477910
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 5 ft. 4-1/2 in
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX70
- Zoro # G4477910
- UPC # 190735896112
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 64-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Bimetal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Tip Material | Bi-Metal |
Cutting Edge Style | Hook |
Blade Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX73)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX77)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- Westward Power Saw Blades