Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TY01
Zoro # G4166121
product price: $17.79
/pk 3, $5.93/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TY01
- Zoro # G4166121
- UPC # 190735896006
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 44 7/8 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-Metal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | Mfr. No. 6225, 6226, 6230N, 6232 to 6N, 6238N, DW328K, DWM120K, BPB180, 0729 to 21 |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Item | Portable Band Saw Blade |
Materials Cut | Alloy Steel, Non-Ferrous Metal, Wood |
Primary Material Application | Metal |
Blade Thickness | 0.02 in |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Alloy Steel, Non-Ferrous Metal, Wood, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-36UNF (C00332)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- Westward Power Saw Blades