Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TX87
Zoro # G4166246
product price: $33.99
/pk 3, $11.33/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 24
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX87
- Zoro # G4166246
- UPC # 190735895887
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-Metal |
Tooth Type | Raker |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Blade Thickness | 0.02 in |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Primary Material Application | Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mechanics Products 1/4 in. X 4 in. L Slotted Screwdriver 6 pc (20118)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- MILWAUKEE TOOL 5/16 in. x 75 ft. Chain Snake Cable (48-53-2819)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- Westward Portable Band Saw Blades