Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TX85
Zoro # G4166261
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 46TX85
- Zoro # G4166261
- UPC # 190735895863
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Item | Portable Band Saw Blade |
Blade Material | Bi-Metal |
Tip Material | Metal |
Blade Thickness | 0.02 in |
Primary Material Application | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/16 (44044)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- Westward Portable Band Saw Blades