Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L, PK3
Mfr # 46TX84
Zoro # G4166270
product price: $26.55
/pk 3, $8.85/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX84
- Zoro # G4166270
- UPC # 190735895856
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Item | Portable Band Saw Blade |
Blade Material | Bi-Metal |
Primary Material Application | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.02 in |
Tip Material | Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55028)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 12/14 Teeth Per Inch, 3 Pack (48-39-0611)
- Westward Power Saw Blades