Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L
Mfr # 46TX92
Zoro # G4166191
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX92
- Zoro # G4166191
- UPC # 190735895931
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-Metal |
Tooth Type | Raker |
Grade | Matrix II |
Application | Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Materials Cut | Angle Iron, Conduit, Copper Tube, Strut, Threaded Rod and Pipe |
Blade Thickness | 0.02 in |
Primary Material Application | Metal |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Angle Iron, Conduit, Copper Tube, Strut, Threaded Rod and Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-856 Groover Saw Cut 6 X 6 1-1/2" Deep Wood Handle (22-856)
- REGAL CUTTING TOOLS M16 x 2 D7 4 Flt. Plug Metric Hand Tap (027781AS)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- KO-KEN Bit Socket TORXPLUS 55IP 60mm 1/2 Sq. Drive (4025.60-55IP)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- Westward Portable Band Saw Blades