Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 3 ft. 8-7/8 in. L
Mfr # 46TX91
Zoro # G4166200
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 46TX91
- Zoro # G4166200
- UPC # 190735895924
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | All Saws That Use 44-7/8" Long Blades |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Blade Thickness | 0.02 in |
Blade Material | Bi-Metal |
Tip Material | Metal |
Primary Material Application | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- BLU-MOL Mandrel Adaptor (5511)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- Westward Power Saw Blades