Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 8-7/8 in. L, PK3
Mfr # 46TY02
Zoro # G4166115
product price: $14.89
/pk 3, $4.96/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TY02
- Zoro # G4166115
- UPC # 190735896013
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 32 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
For Use With | Mfr. No. DCS370B, DCS370K, DCS370L |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Tip Material | Metal |
Blade Thickness | 0.02 in |
Primary Material Application | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 32 7/8 in, Teeth per Inch 14/18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6-Piece Metric Ball End Long Hex L-Key Set (66995)
- TEKTON 180-Degree Hook 1/8 Inch x 3 Inch (PNH21107)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series (92939QPB123810)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP5324WGR)
- Westward Portable Band Saw Blades