Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 8-7/8 in. L, PK3
Mfr # 46TX94
Zoro # G4166176
product price: $17.59
/pk 3, $5.86/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX94
- Zoro # G4166176
- UPC # 190735895955
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 32 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With | Mfr. No. DCS370B, DCS370K, DCS370L |
Blade Thickness | 0.02 in |
Tip Material | Metal |
Blade Material | Bi-Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Primary Material Application | Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 32 7/8 in, Teeth per Inch 24, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 11" (A910-11)
- OTC PRY BAR 18IN ROLLING HEAD (OTC7165)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- MORSE Matrix II Portable Band Saw Blade, Standard, 28-13/16 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Sta (ZWEP2824WB)
- Westward Portable Band Saw Blades