Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 8-7/8 in. L, PK3
Mfr # 46TX89
Zoro # G4166228
product price: $15.45
/pk 3, $5.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX89
- Zoro # G4166228
- UPC # 190735895900
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 32 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Primary Material Application | Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.02 in |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 32 7/8 in, Teeth per Inch 14, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- IRWIN ProPliers Set, 6"Slip/10"Grve Joint, 2pcs. (2078701)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1000)
- VIM PRODUCTS VIM Tools 7-Piece Thin Metric Wrench Set (MFW100)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- Westward Power Saw Blades