Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 8-7/8 in. L, PK3
Mfr # 46TX86
Zoro # G4166255
product price: $20.19
/pk 3, $6.73/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46TX86
- Zoro # G4166255
- UPC # 190735895870
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 32 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | Mfr. No. DCS370B, DCS370K, DCS370L |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Primary Material Application | Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Blade Thickness | 0.02 in |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 32 7/8 in, Teeth per Inch 18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (3 pk) (48-39-0630)
- Westward Power Saw Blades