Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 11-3/8 in. L, PK3
Mfr # 46TX93
Zoro # G4166185
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 2 ft. 11-3/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 46TX93
- Zoro # G4166185
- UPC # 190735895948
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 11-3/8" |
Width | 1/2" |
Blade Length | 35 3/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
Application | Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
For Use With | Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Blade Material | Bi-Metal |
Blade Thickness | 0.02 in |
Primary Material Application | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Tip Material | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 35 3/8 in, Teeth per Inch 24, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 1764 Left Hand HSS Drill (143441)
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- IRWIN Hex Die, High Carbon Steel, RH, M8-1.25 (6634)
- JONARD TOOLS Rugged 21 Pocket Tool Case (H-90)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- Westward Power Saw Blades