Westward

Band Saw Blade, 2 ft. 11-3/8 in. L, PK3


product price: $29.85
/pk 3, $9.95/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Length 2 ft. 11-3/8"
  • Width 1/2"
  • Thickness 0.020"
  • Material Bi-metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 ft. 11-3/8"
Width 1/2"
Blade Length 35 3/8 in
Blade Width 1/2 in

Details

Primary Saw Application Metal
Teeth per Inch 18
Thickness 0.020"
Material Bi-metal
Tooth Type Wavy
Grade Matrix II
For Use With Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw
Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
Item Portable Band Saw Blade
For Use With Saw Type Portable Band Saws
Tip Material Metal
Blade Material Bi-Metal
Metal Cutting Type Solid Stock, Thick Metal, Thin Metal
Blade Thickness 0.02 in
Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood
Primary Material Application Metal

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 35 3/8 in, Teeth per Inch 18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.