Shop All Drum Dollies & Caddies
Westward
Band Dolly For 5 Gallon Drums
Mfr # TTBDL105G
Zoro # G8218314
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 11 1/2 in
- Color Red
- Load Capacity 50 lb
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TTBDL105G
- Zoro # G8218314
- UPC # 190735837238
- Country of Origin India
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 in |
Overall Width | 11 1/2 in |
Caster Wheel Dia. | 2 3/8 in |
For Maximum Container Diameter | 11 9/32 in |
Lip Height | 1 1/2 in |
Caster Wheel Width | 1 in |
Deck Height | 3 1/4 in |
Overall Depth | 11 1/2 in |
Caster Width | 1 in |
Description
Adjustable Open-Deck Drum Dollies with Support Ring, Load Capacity 50 lb, For Cntnr Cap 5 gal, Deck Height 3 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 11 9/32 in, Adjustment Type Band Clamp, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 2 3/8 in, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- KELLEY Holdown Assemblies, Holdown Assembly W/O (700-810)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- WESTWARD Band Dolly For 15 Gallon Drums (TTBDL120G)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- Westward Hand Trucks & Dollies