Shop All Air Tool Chisels
Westward
Ball Type Retainer, 0.401 In. Shank
Mfr # 4MGY2
Zoro # G0758475
original price:
$26.88
73% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits CP, Dayton, Raider, UT
- Shank Size 0.401 in
- Style Ball
- For Use With 0.401 in Shank Pneumatic Hammer
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MGY2
- Zoro # G0758475
- UPC # 190735855133
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Details
Fits | CP, Dayton, Raider, UT |
Style | Ball |
Item | Chisel Retainer |
For Use With | 0.401 in Shank Pneumatic Hammer |
Shop By | Closeouts |
Chuck Style | Round |
Retainer Style | Ball |
Retainer Type | Solid Body |
Number of Pieces | 1 |
Description
Chisel Retainer, Retainer Type Solid Body, Retainer Style Ball, Shank Size 0.401 in, Chuck Style Round, For Use With 0.401 in Shank Pneumatic Hammer, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM (GP2190D)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J07529T)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Oval (4MGZ5)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- WESTWARD Flat Chisel, 1.000 In., 18 In. (4MHC7)
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- Westward Air Tool Chisels