Shop All Automotive Specialized Tools
Westward
Ball Joint Separator, 15 1/2 In. L
Mfr # 23M592
Zoro # G5203046
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-3/4"
- Width 2"
- Color Zinc Plated
- Height 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23M592
- Zoro # G5203046
- UPC # 190735776612
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 15-3/4" |
Width | 2" |
Height | 1" |
Size | 15/16 in |
Overall Length | 15 47/50 in |
Details
Item | Ball Joint Separator |
Color | Zinc Plated |
Material | Steel |
Number of Pieces | 1 |
Application | Cars and Light Duty Trucks |
For Use With | Cars and Light Duty Trucks |
Tool Type | Ball Joint Separator |
Description
Ball Joint Separator, Tool Type Ball Joint Separator, Application Cars and Light Duty Trucks, For Use With Cars and Light Duty Trucks, Material Steel, Overall Length 15 47/50 in, Size 15/16 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Bulk Filter, Water Absorbing Spin-On Donaldson Blue (DBB0248)
- VELVAC Rxv Mirror System White (715213)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW6)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- WESTWARD Deluxe Noid Light Set (1EKP7)
- WESTWARD Separator Tool, 11 x 1 7/16 In. (23M594)
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- WESTWARD Tie Rod Separator, 15 1/2 x 11/16 In. (23M593)
- WESTWARD Wrist Band, Anti-Static, 6 Ft Coil Cord (23M591)
- WESTWARD 20 Blade Tune Up Gauge (1EKP6)
- CTA MANUFACTURING Coolant Filling Kit W/Universal Adapter (7088)
- Westward Service & Shop Tools