Shop All Tool Storage Parts
Westward
Ball Bearing Slides, PK2
Mfr # 05-A016E-6
Zoro # G1455443
product price: $17.49
/pk 2, $8.75/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Open Length 31 1/2 in
- Drawer Slide Function Auto-Return and Ball Bearing
- Load Capacity per Pair 99 lb
- Drawer Slide Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 05-A016E-6
- Zoro # G1455443
- UPC # 00194484257743
- Country of Origin China
- Category Tool Storage Parts
Dimensions
Open Length | 31 1/2 in |
Closed Length | 16 in |
Details
Fits Brand | Westward |
Item | Drawer Slides |
Drawer Slide Function | Auto-Return and Ball Bearing |
Load Capacity per Pair | 99 lb |
Drawer Slide Type | Ball Bearing |
Drawer Slide Features | Auto-Return |
Includes Mounting Hardware | No |
Compatible with Manufacturer Model No. | BTD-450101DZ-12A |
Description
Drawer Slides, Closed Length 16 in, Compatible with Grainger Part Number 48ZF02, Compatible with Manufacturer Model No. BTD-450101DZ-12A, Drawer Slide Features Auto-Return, Drawer Slide Function Auto-Return and Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 99 lb, Open Length 31 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #7 (C16987)
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open (05-A0148-3)
- WESTWARD Caster Kit (GGS_56588)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- WINDLINE Windline BL02 Stainless Steel Bail for URM-2 (BL02)
- Westward Tool Storage Parts