Shop All Cutter Parts
Westward
Ball Bearing Slides, 17 in. x 45mm, PR
Mfr # GGS_51216
Zoro # G2534631
product price: $21.19
/pr
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number BSD-331031, BSD-331041
- Impact Rated No
- Closed Length 17 in
- Compatible with Manufacturer Model No. BSD-331031-03C, BSD-331041-01C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_51216
- Zoro # G2534631
- UPC # 190735829011
- Country of Origin China
- Category Cutter Parts
Dimensions
Closed Length | 17 in |
Open Length | 33 1/2 in |
Details
Fits Brand | Westward |
Item | Drawer Slides |
For Use With Mfr. Model Number | BSD-331031, BSD-331041 |
Impact Rated | No |
Compatible with Manufacturer Model No. | BSD-331031-03C, BSD-331041-01C |
Drawer Slide Type | Ball Bearing |
Includes Mounting Hardware | No |
Drawer Slide Function | Ball Bearing |
Load Capacity per Pair | 88 lb |
Description
Drawer Slides, Closed Length 17 in, Compatible with Grainger Part Number 2CZY2, 2CZY5, Compatible with Manufacturer Model No. BSD-331031-03C, BSD-331041-01C, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 88 lb, Open Length 33 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- WILLIAMS Williams Hammer Tip Med, 1" (HSF-10M)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- WESTWARD Repl Blade, Cable Cutter, For 22UN72 (22UN77)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Replacement Jaw (GGS_45836)
- WESTWARD Handle Assembly (TTGNB25ACC12G)
- Westward Cutter Parts