Shop All Center Punches
Westward
Automatic Center Punch, 1/2 D x 5 L
Mfr # 2YNE9
Zoro # G0612053
original price:
$27.96
23% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 5 in
- Adjustable Yes
- Material Steel
- Blow Force Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNE9
- Zoro # G0612053
- UPC # 190735803837
- Country of Origin India
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 5 in |
Overall Length | 5 in |
Taper Length | 1 in |
Shank Width/Diameter | 1/2 in |
Shank Diameter | 1/2 in |
Details
Item | Automatic Center Punch |
Adjustable | Yes |
Material | Steel |
Blow Force | Adjustable |
Replaceable Point | No |
Features | Single Hand Operation |
Number of Pieces | 1 |
Finish | Black Oxide |
Grip Style | Knurled |
Punch Type | Center Punch |
Material Applications | Metal, Plastic, Wood |
Includes Striking Cap | No |
Container Type | Pouch |
Shank Shape | Round |
Automatic | Yes |
Adjustable Blow Force | Yes |
Includes Handguard | No |
Tip Type | Point |
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 1/2 in, Grip Style Knurled, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Pouch, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1 in, Adjustable Blow Force Yes, Features Single Hand Operation, Finish Black Oxide, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- GEDORE Socket Wrench, 8mm (25 V 8)
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip (2YNF1)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 3/4 x 6-1/4 in (P-1295)
- STM Heavy Duty Automatic Center Punch (606302)
- STM Replacement Pin For Automatic Centre Punches (606304)
- FOWLER Center Punch Set (525000150)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- Westward Center Punches