Shop All Cutting Pliers
Westward
Auto wire Twister Pliers 10 3/8 L
Mfr # 48UV52
Zoro # G4104987
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10 1/2 in
- Tether Capable Tether Capable
- Application Agriculture, Camping, Construction, Fencing, Metal Working
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 48UV52
- Zoro # G4104987
- UPC # 190735894194
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 10 1/2 in |
Nominal Length | 9 in |
Wire Size | 0.020 in to 0.060 in |
For Maximum Wire Diameter | 0.041 in |
For Wire Diameter Range | 0.02 in to 0.041 in |
For Minimum Wire Diameter | 0.02 in |
Overall Length Range | 9 - 11 in |
Description
If you are working with metals, the Westward 48UV52 Auto Wire Twister Pliers is the perfect tool for you. These cutting pliers can be used in metalworking, fencing, agriculture, camping and construction. The safety wire twist pliers has a 10 1/2 in. overall length and 9 in. nominal length. It has a black oxide finish which protects against rusting and corrosion. Its serrated jaws can handle materials of different thicknesses between 0.020 in to 0.060 in.. This Westward Safety Wire Twist Plier is an essential tool that will help you complete your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 1/2x18IN (C20497)
- WESTWARD 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW92)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- WESTWARD Wire Twister, 7 In l, 1/8 Wire, PP (13A617)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- Westward Pliers