Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Blue/White
Mfr # 44R226
Zoro # G5216811
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 6 to 13
- Viewing Area 3.74 in x 3.34 in
- Welding Helmet Light State 3.5
- Welding Helmet Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44R226
- Zoro # G5216811
- UPC # 190735832127
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, Graphics Black/Blue/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dxv80 Inline Desoldering Pencil 80 Watts (T0051318099N)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .030" x 2 lb (308L03002)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK5 (45V45)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Mini Narrow, 90 Degrees (54B038)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/White (44R236)
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- WESTWARD Auto Dark Welding Helmet, 10, Blue (22XX37)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX46)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX40)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- Westward Welding Helmets