Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/Red/White
Mfr # 44R234
Zoro # G5216863
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 3.82 in x 2.44 in
- Welding Helmet Light State 3.5
- Welding Helmet Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44R234
- Zoro # G5216863
- UPC # 190735832202
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Digital Control Display, Low Battery Alarm, Test Button If The Auto Darkening Lens is Darkening Properly, Variable Shade, Graphics Blue/Red/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- FIREPOWER Solder, Rosin Flux Core, 30/70, 3/32"X1/2 Lb (FPW1423-1113)
- SIEVERT Burner, 40,000 Btu (3341-38)
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- WESTWARD Auto Dark Welding Helmet, 10, Black (4UZY8)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/White (44R236)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX43)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLUE DOOM (1000F-0141)
- Westward Welding Helmets