Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White
Mfr # 44R233
Zoro # G5216906
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 3.82 in x 2.44 in
- Features 5 pt Adjustment Headgear with Removable Sweatband, Digital Control Display, Low Battery Alarm, Test Button If The Auto Darkening Lens is Darkening Properly, Variable Shade
- Electromagnetic Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 44R233
- Zoro # G5216906
- UPC # 190735832196
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Digital Control Display, Low Battery Alarm, Test Button If The Auto Darkening Lens is Darkening Properly, Variable Shade, Graphics Black/Red/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 10 FT, W/INERT GAS FITTING (BDGH-ARG14-10)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- UNIWELD 0-400 PSI 1-1/2 in OXYGEN (G73D)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX45)
- WESTWARD Auto Dark Welding Helmet, 10, Blue (22XX37)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (6VKF5)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White (44R232)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX40)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- Westward Welding Helmets