Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White
Mfr # 44R232
Zoro # G5216897
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 3.82 in x 2.44 in
- ADF Controls Digital
- Welding Helmet Color Graphics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 44R232
- Zoro # G5216897
- UPC # 190735832189
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Digital Control Display, Low Battery Alarm, Test Button If The Auto Darkening Lens is Darkening Properly, Variable Shade, Graphics Black/Blue/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0944)
- TWECO Female Terminal, 45 Deg (95101100)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 2 lb. (41R319)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (6VKF5)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX39)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- WESTWARD Auto Dark Welding Helmet, 10, Blue (22XX37)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R235)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- Westward Welding Helmets