Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, 5-8/8-13, Gray
Mfr # 44R231
Zoro # G5216872
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 3.82 in x 2.44 in
- Includes Extra Front Cover Lens
- Welding Helmet Light State 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44R231
- Zoro # G5216872
- UPC # 190735832172
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Gray, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 36'' Stick Electrode 1/8" Dia., AWS ER308/308L, 10 lb. (S512546-G12)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- WESTWARD Auto Dark Welding Helmet, 10, Gray (22XX36)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R235)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (6VKF5)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Blue/White (44R226)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- Westward Welding Helmets