Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, 4, 9-13, Black
Mfr # 6VKF5
Zoro # G3558581
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 3.82 in x 1.85 in
- Series Professional
- Grind Mode Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6VKF5
- Zoro # G3558581
- UPC # 190735888292
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 23 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type CR2330, Color Black, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2, Features Excellent for TIG Welding, Lens Speed 1/25,000 sec, Sensitivity and Delay Time Adjustable, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 23 cm, Includes (1) Protective Front Cover Lens, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 2 (CTIP3-101-2)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-30)
- VICTOR Nozzle, Heating (0323-0251)
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R235)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX39)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- POWERWELD PowerWeld Professional Series ADF Welding Helmet, Red Carbon Fibre (PWH98553)
- Westward Welding Helmets