Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, 10, Gray
Mfr # 22XX36
Zoro # G5237145
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 10
- Viewing Area 3.82 in x 1.85 in
- Electromagnetic Sensor No
- Battery Type CR2330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XX36
- Zoro # G5237145
- UPC # 190735776308
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 23 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2330, Color Gray, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, No Battery Change Required, Grind Mode No, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 23 cm, Includes Extra Front Cover Lens, Includes Batteries Yes, Lens Material LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (425-125-580)
- JONES STEPHENS 1/4 in. x 3 in. Acid Brush, 144PK (B29699)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- WESTWARD Auto Dark Welding Helmet, 10, Blue (22XX37)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX45)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- PYRAMEX Welding Protection Helmet-98x87mm-FLAME (WHAM3030FL)
- Westward Welding Helmets