Shop All Shears, Pruners & Loppers
This Product is Discontinued
Westward
Anvil Pruner, 2 In.L, Steel, 5/8 In. (Discontinued)
Mfr # 2ZB48
Zoro # G3133803
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Blade Material Steel
- Cutting Capacity 5/8 in
- Overall Length 8 in
- Type Anvil Pruner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZB48
- Zoro # G3133803
- UPC # 190735804223
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8 in |
Blade Length | 2" |
Overall Length (In.) | 8" |
Details
Handle Material | Aluminum |
Blade Material | Steel |
Cutting Capacity | 5/8 in |
Type | Anvil Pruner |
Features | Nonstick Coating for Cutting |
Grip Type | Ergonomic |
Item | Pruner |
Lock Type | Lock Button |
Handle Color | Silver |
Cutting Capacity (In.) | 5/8" |
Includes Cushioned Grip | No |
Grip Material | Plastic |
Description
Anvil Pruner, Blade Length 2 in, Blade Material Steel, Cutting Capacity 5/8 in, Features Nonstick Coating for Cutting, Grip Material Plastic, Grip Type Ergonomic, Handle Color Silver, Handle Material Metal, Includes Cushioned Grip No, Lock Type Lock Button, Overall Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.