Shop All Annular Cutters
Westward
Annular Cutter, M2 HSS, 7/8In
Mfr # 31MA48
Zoro # G8570107
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 1/4 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Maximum Cutting Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA48
- Zoro # G8570107
- UPC # 190735809976
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 1/4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 1/4 in |
Cutter Diameter | 7/8 in |
Shank Diameter | 3/4 in |
Drill Bit Size | 7/8" |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.875 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 7/8 in, Shank Diameter 3/4 in, Maximum Cutting Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Insert 1" Impact Pro 250Pcs (71125)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218ASD)
- VEGA Ball-End Hex, 6 mm Bit x 3 in (175BP060A)
- WESTWARD Annular Cutter, M2 HSS, 3/4In (31MA46)
- WESTWARD Annular Cutter, M2 HSS, 7/16In (31MA55)
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- HOUGEN 12,000-Series Annular Cutter Tapping Kit 2 in. Depth (12007)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 1" (HMS.3/4)
- HOUGEN 3 in. X 3 in. 12,000-Series Annular Cutter (3-12296)
- UNIBOR 1 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27232)
- Westward Annular Cutters